Shop All Pneumatic Parts
Powerex
Baldor Motor, 3/4 HP, 1P, L1307M
Mfr # MC301510AV
Zoro # G0107600
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand POWEREX
- For Use With Mfr. Model Number AD1071, AD1083, AS1071, AS1072
- Compatible with Brand Powerex
- Compatible with Series Speedaire
- Compatible with Manufacturer Part Number AD1071, AD1083, AS1071, AS1072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerex
- MFR # MC301510AV
- Zoro # G0107600
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Baldor Motor, 3/4 HP, 1P, L1307M |
Fits Brand | POWEREX |
For Use With Mfr. Model Number | AD1071, AD1083, AS1071, AS1072 |
Compatible with Brand | Powerex |
Compatible with Series | Speedaire |
Compatible with Manufacturer Part Number | AD1071, AD1083, AS1071, AS1072 |
Product Type | Baldor Motor |
Description
Baldor Motor, 3/4 HP, 1P, L1307M, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Baldor Motor, Compatible with Manufacturer Part Number AD1071, AD1083, AS1071, AS1072, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-1/2" V-Belt Pulley 8.95" OD (2B86SK)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- POWEREX IP Filter Element (IP630100AV)
- POWEREX Breather Set (IP002100AV)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX Air Filter (ST073921AV)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- Powerex Pneumatic Parts