Shop All Pneumatic Parts
Powerex
Alt Assembly, 120V
Mfr # JQ000609AJ
Zoro # G0107619
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand POWEREX
- For Use With Mfr. Model Number AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0303, AD0304
- Compatible with Series Speedaire
- Compatible with Brand Powerex
- Product Type Alt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerex
- MFR # JQ000609AJ
- Zoro # G0107619
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Alt Assembly, 120V |
Fits Brand | POWEREX |
For Use With Mfr. Model Number | AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0303, AD0304 |
Compatible with Series | Speedaire |
Compatible with Brand | Powerex |
Product Type | Alt Assembly |
Compatible with Manufacturer Part Number | AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0303, AD0304 |
Description
Alt Assembly, 120V, Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Product Type Alt Assembly, Compatible with Manufacturer Part Number AD0071, AD0073, AD0101, AD0103, AD0151, AD0153, AD0303, AD0304, Compatible with Series Speedaire, Compatible with Brand Powerex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- ZORO SELECT U-Cup Seal, 3/8"ID, 7/8"OD, 1/4"W, PK5 (2HZU4)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- NSK NSK-1319, 1300 Series SelfAligning Ball Bearing, 1319 (1319)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- POWEREX Air Filter (ST073921AV)
- POWEREX Starter, 20A, 3P, 110 Coil (JP001022AV)
- POWEREX Breather Set (IP002100AV)
- POWEREX Pressure Switch, 70-90 psi (CW207548AV)
- POWEREX IP Filter Element (IP630100AV)
- DYNABRADE Lip-Seal Shroud (57089)
- Powerex Compressor, Air Tank & Pneumatic Tool Parts