Shop All Belt Tighteners & Accessories
Powerdrive
V-Belt Wall Rack, 36In L w/Six 6In Hooks
Mfr # 2X907PD
Zoro # G3553785
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With V-Belts That Are 72 in or Less in Length
- Includes (6) Hooks
- Accessory Type V-Belt Wall Rack
- Hook Weight Capacity 5 lb
- Number of Hooks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 2X907PD
- Zoro # G3553785
- UPC # 637363283858
- Country of Origin India
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 36 in |
Details
Item | V-Belt Wall Rack |
For Use With | V-Belts That Are 72 in or Less in Length |
Includes | (6) Hooks |
Accessory Type | V-Belt Wall Rack |
Hook Weight Capacity | 5 lb |
Number of Hooks | 6 |
For Belt Type | V |
Hook Projection | 6 in |
Description
V-Belt Wall Rack, Includes (6) Hooks, For Belt Type V, Hook Projection 6 in, Hook Weight Capacity 5 lb, Mounting Location Wall, Number of Hooks 6, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-203 (126816 P2B SCM 203)
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- Powerdrive Power Transmission Belts