Shop All Belt Tighteners & Accessories
Powerdrive
V-Belt Tension Checker
Mfr # BELT TENSION CHECKER
Zoro # G0489587
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension
- Includes Instruction
- Accessory Type V-Belt Tension Checker
- Includes Batteries No
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # BELT TENSION CHECKER
- Zoro # G0489587
- UPC # 637363283865
- Country of Origin India
- Category Belt Tighteners & Accessories
Dimensions
For Belt Trade Size | 3L, 3V, 3VX, 4L, 5L, 5V, 5VX, 8V, A, AX, B, BX, C, CX, D |
Details
Item | V-Belt Tension Checker |
For Use With | 3L/4L/5L/A/B/C/D/3V/5V/8V V-Belts 10 in to 170 in up to 35 lb of Tension |
Includes | Instruction |
Accessory Type | V-Belt Tension Checker |
Includes Batteries | No |
Display Type | Analog |
Minimum Tension Measured | 0 lbf |
Product Type | Belt Tension Tester |
Maximum Tension Measured | 560 lbf |
For Belt Type | V |
Features | Compact, Spring-Loaded Tool |
Units of Measurement | Inches |
Description
V-Belt Tension Checker, Includes Instruction, Display Type Analog, Features Compact, Spring-Loaded Tool, For Belt Trade Size 3L, 3V, 3VX, 4L, 5L, 5V, 5VX, 8V, A, AX, B, BX, C, CX, D, For Belt Type V, Includes Batteries No, Maximum Tension Measured 560 lbf, Minimum Tension Measured 0 lbf, Product Type Belt Tension Tester, Units of Measurement Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Right Angle Grease Gun Coupler (KE324648)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- BANDO Belt Tensioning Kit (BUI 4006)
- Powerdrive Belt Tighteners & Accessories