Shop All Idler Pulleys
Powerdrive
V-Belt Idler Sheave, O D 3.05 In
Mfr # NAK30
Zoro # G1798465
original price:
$47.75
5% off
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 4L, A
- Outside Dia. (In.) 3.05 in
- Bore Dia. (In.) 1/2 in
- Shaft Required 6AGL5
- Construction Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # NAK30
- Zoro # G1798465
- UPC # 637363283650
- Country of Origin India
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3.05 in |
Bore Dia. (In.) | 1/2 in |
Face Width (In.) | 21/32 in |
Hub Dia. (In.) | 1 9/16 in |
Length through Bore (In.) | 3/4 in |
For Belt Trade Size | 4L, A, AX |
Hub Diameter | 1 5/8 in |
Bore Diameter | 1/2 in |
Face Width | 0.75 in |
Outside Diameter | 3.05 in |
Length through Bore | 3/4 in |
Overall Width | 0.75 in |
Description
V-Belt Idler Sheave, Bearing Type Needle Roller, For V-Belt Type Classical, Cogged, Bore Diameter 1/2 in, Face Width 0.75 in, For Belt Trade Size 4L, A, AX, Outside Diameter 3.05 in, Pulley Material Cast Iron, Bearing Number Not Applicable, Compatible Tightener Shaft Grainger Part Number 6AGL5, Compatible Tightener Shaft Manufacturer Part Number N1, For Use With Tightener Shafts, Hub Diameter 1 5/8 in, Hub Projection 0.25 in, Length through Bore 3/4 in, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- CARLISLE AX32 Gold-Ribbon Cog-Belt (AX32)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- VELVAC Constant Torq Clamp 13/16 - 1-3/4 (022420)
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- POWERDRIVE V-Belt Idler Sheave, O D 4.96 In (NBK52)
- TERRE PRODUCTS John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel (31450122)
- STENS Flat Idler 280-016 1751736 280-016 (280-016)
- Powerdrive Idler Pulleys