Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 2-3/8 In
Mfr # Q1 X 2 3/8
Zoro # G4150526
original price:
$40.32
10% off
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 2 3/8 in
- Length 2.5 in
- Dimension T 1 31/32 in
- Dimension V 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # Q1 X 2 3/8
- Zoro # G4150526
- UPC # 637363085865
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 in |
Length | 2.5 in |
Dimension T | 1 31/32 in |
Dimension V | 3 3/8 in |
Dimension L | 2 1/2 in |
Dimension U | 17/32 in |
Bolt Circle Dia. | 3.375 in |
Dimension D Large End | 2.875 in |
Dimension D Small End | 2.7657 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 2 3/8 in |
Length Less Flange | 1.969 in |
Barrel Diameter | 2.766 in |
Keyway Width | 5/8 in |
Flange Width | 17/32 in |
Keyway Height | 5/16 in |
Bushing Diameter | 2.875 in |
Overall Diameter | 4.125 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 2 3/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- POWERDRIVE QD Bushing, SK, 7/16-MPB (SK-7/16)
- POWERDRIVE QD Bushing, SDS, 30mm (SDS-30MM)
- POWERDRIVE QD Bushing, Series SD, 24mm Bore (SD-24MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8" (P1-1-3/85/16)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- Powerdrive Tapered & QD Bushings