Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1 In
Mfr # Q1 X 1
Zoro # G3625246
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 in
- Length 2.5 in
- External Key On Bushing Provides Positive Drive
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # Q1 X 1
- Zoro # G3625246
- UPC # 637363080921
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 2.5 in |
Dimension D Large End | 2.875 in |
Bolt Circle Dia. | 3.375 in |
Dimension U | 17/32 in |
Dimension T | 1 31/32 in |
Dimension D Small End | 2.7657 in |
Dimension V | 3 3/8 in |
Dimension L | 2 1/2 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Length Less Flange | 1.969 in |
Overall Diameter | 4.125 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- POWERDRIVE QD Bushing, SD, 1-3/4" (SD-1-3/4)
- POWERDRIVE QD Bushing, Series SF, 15/16" Bore (SF-15/16)
- POWERDRIVE Split Taper Bushing, Series G, 5/8 In (G 5/8)
- POWERDRIVE QD Bushing, QT, 5/8" Bore (QT-5/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-11/16 In (Q1X1 11/16)
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- DODGE Qd Sheaves/Bushings, SH X 1-7/16-KW BUSHING (SH X 1-7/16-KW BUSHING)
- Powerdrive Tapered & QD Bushings