Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-7/8 In
Mfr # Q1 X 1 7/8
Zoro # G4146581
original price:
$66.49
12% off
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 7/8 in
- Length 2.5 in
- SAE Grade G3000
- Dimension V 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # Q1 X 1 7/8
- Zoro # G4146581
- UPC # 637363078973
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 2.5 in |
Dimension V | 3 3/8 in |
Dimension U | 17/32 in |
Dimension T | 1 31/32 in |
Dimension L | 2 1/2 in |
Dimension D Small End | 2.7657 in |
Dimension D Large End | 2.875 in |
Bolt Circle Dia. | 3.375 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 7/8 in |
Overall Diameter | 4.125 in |
Bushing Diameter | 2.875 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 7/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Air Compressor Check Valve, 1/2 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ1234)
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks (229-691)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-107 (MULTIPAK) (P2B-SC-107 (MULTIPAK))
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 115VAC (FRN0003C2S-6U)
- POWERDRIVE QD Bushing, Series QT, 1-3/8" Bore (QT-1-3/8KW516)
- POWERDRIVE Split Taper Bushing, Series G, 5/8 In (G 5/8)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- DODGE Sprocket Bushing, 40 Chain, 2-5/8 in ID, 3 in OD, For Use With Torque-Tamer Size 50 Mechanical Clutch (096063)
- Powerdrive Tapered & QD Bushings