Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-7/16 In
Mfr # Q1X1 7/16
Zoro # G3895525
original price:
$39.00
13% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 7/16 in
- Length 2.5 in
- Taper 3/4 in Per ft
- Dimension V 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # Q1X1 7/16
- Zoro # G3895525
- UPC # 637363077389
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 2.5 in |
Dimension V | 3 3/8 in |
Dimension L | 2 1/2 in |
Dimension D Large End | 2.875 in |
Dimension D Small End | 2.7657 in |
Dimension U | 17/32 in |
Dimension T | 1 31/32 in |
Bolt Circle Dia. | 3.375 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 3.38 in |
Length Less Flange | 1.969 in |
Bushing Diameter | 2.875 in |
Flange Width | 17/32 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Overall Diameter | 4.125 in |
Barrel Diameter | 2.766 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 7/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6HP31)
- POWERDRIVE QD Bushing, Series SK, 7/8" Bore (SK-7/8)
- POWERDRIVE QD Bushing, SF, 1-3/8-3/8KS (SF-1-3/83/8)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- POWERDRIVE Taper Lock Bushing, TL2517, 28mm (TL2517-28MM)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 1/2X1/4 KWY)
- Powerdrive Tapered & QD Bushings