Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-3/8 In
Mfr # Q1X1 3/8
Zoro # G3677213
original price:
$73.35
19% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 3/8 in
- Length 2.5 in
- Dimension V 3 3/8 in
- External Key On Bushing Provides Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # Q1X1 3/8
- Zoro # G3677213
- UPC # 637363212988
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 2.5 in |
Dimension V | 3 3/8 in |
Dimension U | 17/32 in |
Dimension D Large End | 2.875 in |
Dimension L | 2 1/2 in |
Dimension D Small End | 2.7657 in |
Dimension T | 1 31/32 in |
Bolt Circle Dia. | 3.375 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 3/8 in |
Length Less Flange | 1.969 in |
Overall Diameter | 4.125 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Bushing Diameter | 2.875 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 3/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- GATES Truflex V-Belts, 4L400 (4L400)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- POWERDRIVE Split Taper Bushing, Series Q1, 1 In (Q1 X 1)
- POWERDRIVE QD Bushing, Series SH, 1-1/2" Bore (SH-1-1/2)
- POWERDRIVE QD Bushing, Series SF, 15/16" Bore (SF-15/16)
- POWERDRIVE QD Bushing, SF, 1-3/8-3/8KS (SF-1-3/83/8)
- POWERDRIVE QD Bushing, SK, 2-1/4" (SK-2-1/4)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- Powerdrive Bushings