Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-3/4 In
Mfr # Q1 X 1 3/4
Zoro # G4130226
original price:
$74.84
22% off
new price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 3/4 in
- Length 2.5 in
- Dimension V 3 3/8 in
- Dimension D Large End 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # Q1 X 1 3/4
- Zoro # G4130226
- UPC # 637363078188
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 2.5 in |
Dimension V | 3 3/8 in |
Dimension D Large End | 2.875 in |
Dimension U | 17/32 in |
Dimension D Small End | 2.7657 in |
Bolt Circle Dia. | 3.375 in |
Dimension L | 2 1/2 in |
Dimension T | 1 31/32 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 3/4 in |
Length Less Flange | 1.969 in |
Bushing Diameter | 2.875 in |
Overall Diameter | 4.125 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 3/4 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2V10, Pressure Line, 10 micron (ZX-V6021B2V10)
- TOMPKINS Hydraulic Fitting-Steel08MJ BULKHEAD UNION RUN TEE (2704-08-08-08)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- POWERDRIVE QD Bushing, Series JA, 20mm Bore (JA-22MM)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- POWERDRIVE Split Taper Bushing, Series G, 7/8 In (G 7/8)
- POWERDRIVE QD Bushing, SF, 40mm (SF-40MM)
- POWERDRIVE Split Taper Bushing, Series G, 3/4 In (G 3/4)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- BROWNING Split Taper Bushings (H1 KWY 1/4X1/8)
- Powerdrive Tapered & QD Bushings