Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-1/2 In
Mfr # Q1 X 1 1/2
Zoro # G3741692
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 1/2 in
- Length 2.5 in
- Dimension V 3 3/8 in
- SAE Grade G3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # Q1 X 1 1/2
- Zoro # G3741692
- UPC # 637363077396
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 2.5 in |
Dimension V | 3 3/8 in |
Dimension T | 1 31/32 in |
Dimension D Small End | 2.7657 in |
Bolt Circle Dia. | 3.375 in |
Dimension U | 17/32 in |
Dimension D Large End | 2.875 in |
Dimension L | 2 1/2 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.38 in |
Flange Width | 17/32 in |
Barrel Diameter | 2.766 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.969 in |
Keyway Width | 3/8 in |
Bushing Diameter | 2.875 in |
Overall Diameter | 4.125 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 1/2 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug Steel, 3/8"x1/4" (DCP2103)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- PREVOST Female Truflate Style Safety Coupler, 1/4" (PRVURC061201)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8" (Q1-1-7/8)
- POWERDRIVE QD Bushing, JA, 1/2" (JA-1/2)
- POWERDRIVE QD Bushing, SK, 1-1/16" (SK-11/16)
- POWERDRIVE QD Bushing, Series SD, 15/16" Bore (SD-15/16)
- POWERDRIVE QD Bushing, SK, 32mm (SK-32MM)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- Powerdrive Tapered & QD Bushings