Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P2, 1-3/8 In
Mfr # P2X1 3/8
Zoro # G3723842
original price:
$42.00
34% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P2
- Bore Dia. 1 3/8 in
- Length 2.938 in
- Taper 3/4 in Per ft
- Bolt Circle Dia. 2.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P2X1 3/8
- Zoro # G3723842
- UPC # 637363212971
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 2.938 in |
Bolt Circle Dia. | 2.4375 in |
Dimension T | 2 17/32 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Dimension L | 2 15/16 in |
Dimension D Large End | 1.938 in |
Dimension V | 2 7/16 in |
Bore Diameter | 1 3/8 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.793 in |
Overall Diameter | 3 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Length Less Flange | 2.531 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P2, Bore Diameter 1 3/8 in, Length 2.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Oil Control Gun, 0.001 Units (33RL88)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8" (Q1-1-1/8)
- POWERDRIVE Taper Lock Bushing, TL3525, 1-7/8 (TL3525-1-7/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- POWERDRIVE QD Bushing, SH, 1-11/16" (SH-1-11/16)
- POWERDRIVE QD Bushing, Series JA, 1" Bore (JA-1)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- Powerdrive Bushings