Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 7/8 In
Mfr # P1 X 7/8
Zoro # G4160064
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 7/8 in
- Length 1.938 in
- Taper 3/4 in Per ft
- Dimension L 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P1 X 7/8
- Zoro # G4160064
- UPC # 637363071721
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.938 in |
Dimension L | 1 15/16 in |
Bolt Circle Dia. | 2.4375 in |
Dimension T | 1 17/32 in |
Dimension D Large End | 1.938 in |
Dimension V | 2 7/16 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 7/8 in |
Flange Width | 13/32 in |
Keyway Width | 3/16 in |
Barrel Diameter | 1.856 in |
Bushing Diameter | 1.938 in |
Keyway Height | 3/32 in |
Overall Diameter | 3 in |
Length Less Flange | 1.531 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 7/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- MI-T-M Heat Exchanger Coil (66-0011)
- POWERDRIVE QD Bushing, SDS, 1-5/8" Bore (SDS-1-5/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-15/16 In (Q1 X 1 15/16)
- POWERDRIVE QD Bushing, SDS, 30mm (SDS-30MM)
- POWERDRIVE QD Bushing, Series JA, 1" Bore (JA-1)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- POWERDRIVE QD Bushing, Series SK, 55mm Bore (SK-55MM)
- POWERDRIVE QD Bushing, Series SF, 15/16" Bore (SF-15/16)
- Powerdrive Bushings