Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1 In
Mfr # P1 X 1
Zoro # G3657211
original price:
$20.23
6% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 in
- Length 1.938 in
- Taper 3/4 in Per ft
- Dimension D Large End 1.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P1 X 1
- Zoro # G3657211
- UPC # 637363077334
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.938 in |
Dimension D Large End | 1.938 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Dimension V | 2 7/16 in |
Dimension L | 1 15/16 in |
Dimension T | 1 17/32 in |
Bolt Circle Dia. | 2.4375 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 1 in |
Overall Diameter | 3 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Length Less Flange | 1.531 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Flange Width | 13/32 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- A1 CARDONE Power Steering Reservoir, 3R-008 (3R-008)
- CR-SKF Speedi-Sleeves (99552)
- ZORO SELECT FHP Sheave, AK69 x 1 (AK691)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- POWERDRIVE QD Bushing, Series SF, 42mm Bore (SF-42MM)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- POWERDRIVE QD Bushing, SK, 2-1/4" (SK-2-1/4)
- POWERDRIVE Split Taper Bushing, Series G, 7/8 In (G 7/8)
- POWERDRIVE Split Taper Bushing, Series P1, 7/8 In (P1 X 7/8)
- TRITAN QD Bushing, 1.9375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 15/16)
- Powerdrive Tapered & QD Bushings