Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1-7/16 In
Mfr # P1 X 1 7/16
Zoro # G4014394
original price:
$51.07
31% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 7/16 in
- Length 1.938 in
- Material Steel
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P1 X 1 7/16
- Zoro # G4014394
- UPC # 637363067038
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.938 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Bolt Circle Dia. | 2.4375 in |
Dimension D Large End | 1.938 in |
Dimension V | 2 7/16 in |
Dimension T | 1 17/32 in |
Dimension L | 1 15/16 in |
Bore Diameter | 1 7/16 in |
Bolt Circle Diameter | 2.44 in |
Overall Diameter | 3 in |
Barrel Diameter | 1.856 in |
Bushing Diameter | 1.938 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.531 in |
Flange Width | 13/32 in |
Keyway Width | 3/8 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 7/16 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hose-Suction (727-0451)
- GATES Truflex V-Belts, 5L390 (5L390)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1469597M1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- POWERDRIVE QD Bushing, Series JA, 20mm Bore (JA-22MM)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- POWERDRIVE QD Bushing, SH, 7/16-MPB (SH-1/2)
- POWERDRIVE QD Bushing, Series SK, 2-3/16" Bore (SK-2-3/16)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- POWERDRIVE QD Bushing, Series SDS, 1-3/8" Bore (SDS-1-3/8)
- Powerdrive Bushings