Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1-1/8 In
Mfr # P1X1 1/8
Zoro # G3932241
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 1/8 in
- Length 1.938 in
- Dimension L 1 15/16 in
- Dimension D Large End 1.938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P1X1 1/8
- Zoro # G3932241
- UPC # 637363067014
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.938 in |
Dimension L | 1 15/16 in |
Dimension D Large End | 1.938 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Bolt Circle Dia. | 2.4375 in |
Dimension T | 1 17/32 in |
Dimension V | 2 7/16 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 2.44 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Flange Width | 13/32 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Overall Diameter | 3 in |
Length Less Flange | 1.531 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 1/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- UNIWELD Paste, Heat Sink (91861)
- LUBESITE Feeder, Grease, 6 Oz (560)
- BROWNING Split Taper Bush-600 (Q1 1-5/8 1-5/8 INCHES)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- POWERDRIVE Split Taper Bushing, Series B, 2-3/16 In (B 2 3/16)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- POWERDRIVE QD Bushing, SDS, 40mm (SDS-40MM)
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210X1-1/4)
- Powerdrive Bushings