Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1-1/4 In
Mfr # P1 X 1 1/4
Zoro # G3926903
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 1/4 in
- Length 1.938 in
- Dimension D Large End 1.938 in
- SAE Grade G3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # P1 X 1 1/4
- Zoro # G3926903
- UPC # 637363077341
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/4 in |
Length | 1.938 in |
Dimension D Large End | 1.938 in |
Dimension U | 13/32 in |
Bolt Circle Dia. | 2.4375 in |
Dimension T | 1 17/32 in |
Dimension L | 1 15/16 in |
Dimension D Small End | 1.8555 in |
Dimension V | 2 7/16 in |
Bore Diameter | 1 1/4 in |
Bolt Circle Diameter | 2.44 in |
Keyway Height | 1/8 in |
Overall Diameter | 3 in |
Bushing Diameter | 1.938 in |
Length Less Flange | 1.531 in |
Keyway Width | 1/4 in |
Barrel Diameter | 1.856 in |
Flange Width | 13/32 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 1/4 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX160 Cogged Belt, 163 in Outside Length, 21/32 in Top Width, 1 Ribs (BX160)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MEP2)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- POWERDRIVE QD Bushing, SK, 7/16-MPB (SK-7/16)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- Powerdrive Bushings