Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 1-1/2 In
Mfr # P1 X 1 1/2
Zoro # G3726913
original price:
$38.10
11% off
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 1 1/2 in
- Length 1.938 in
- Material Steel
- Bolt Circle Dia. 2.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # P1 X 1 1/2
- Zoro # G3726913
- UPC # 637363077365
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.938 in |
Bolt Circle Dia. | 2.4375 in |
Dimension L | 1 15/16 in |
Dimension U | 13/32 in |
Dimension D Small End | 1.8555 in |
Dimension V | 2 7/16 in |
Dimension T | 1 17/32 in |
Dimension D Large End | 1.938 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 2.44 in |
Flange Width | 13/32 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Barrel Diameter | 1.856 in |
Bushing Diameter | 1.938 in |
Length Less Flange | 1.531 in |
Overall Diameter | 3 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 1 1/2 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- POWERDRIVE QD Bushing, SD, 35mm (SD-35MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-5/8 In (Q1X1 5/8)
- POWERDRIVE QD Bushing, Series SH, 1-1/4" Bore (SH-1-1/4)
- POWERDRIVE Split Taper Bushing, Series P1, 1 In (P1 X 1)
- POWERDRIVE Split Taper Bushing, Series P1, 7/8 In (P1 X 7/8)
- TRITAN QD Bushing, Double Split, 0.875-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 7/8)
- Powerdrive Tapered & QD Bushings