Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series G, 5/8 In
Mfr # G 5/8
Zoro # G3719624
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Bore Dia. 5/8 in
- Length 1 in
- Dimension L 1 in
- Dimension D Small End 1.133 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # G 5/8
- Zoro # G3719624
- UPC # 637363265748
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 1 in |
Dimension L | 1 in |
Dimension D Small End | 1.133 in |
Bolt Circle Dia. | 1.5625 in |
Dimension D Large End | 1.172 in |
Dimension V | 2 3/16 in |
Dimension T | 3/4 in |
Dimension U | 1/4 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 1.56 in |
Flange Width | 1/4 in |
Barrel Diameter | 1.133 in |
Overall Diameter | 2 in |
Bushing Diameter | 1.172 in |
Length Less Flange | 0.75 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Brake Union (Surelok), G31400-0404 (G31400-0404)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- POWERDRIVE QD Bushing, SK, 1-1/16" (SK-11/16)
- POWERDRIVE QD Bushing, Series SK, 2-3/16" Bore (SK-2-3/16)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- POWERDRIVE QD Bushing, Series SF, 2-7/16" Bore (SF-2-7/16)
- POWERDRIVE QD Bushing, JA, 1/2" (JA-1/2)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- Powerdrive Bushings