Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series G, 3/8 In
Mfr # G 3/8
Zoro # G3898544
original price:
$9.58
6% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Bore Dia. 3/8 in
- Length 1 in
- Dimension V 2 3/16 in
- External Key On Bushing Provides Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # G 3/8
- Zoro # G3898544
- UPC # 637363086848
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/8 in |
Length | 1 in |
Dimension V | 2 3/16 in |
Dimension L | 1 in |
Bolt Circle Dia. | 1.5625 in |
Dimension U | 1/4 in |
Dimension T | 3/4 in |
Dimension D Small End | 1.133 in |
Dimension D Large End | 1.172 in |
Bore Diameter | 3/8 in |
Bolt Circle Diameter | 1.56 in |
Length Less Flange | 0.75 in |
Overall Diameter | 2 in |
Bushing Diameter | 1.172 in |
Flange Width | 1/4 in |
Barrel Diameter | 1.133 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 3/8 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Solid, Includes (2) Cap Screws, Keyway Height Not Applicable, Keyway Width Not Applicable, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 5/8" (235127)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG03830-50)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- THOMSON Ball Bushing Bearing, Open, Bore .750 In (SSU12OPNWW)
- POWERDRIVE QD Bushing, Series SH, 1-3/8" Bore (SH-1-3/85/16)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- POWERDRIVE QD Bushing, Series SF, 1-5/8" Bore (SF-1-5/8)
- POWERDRIVE QD Bushing, Series SK, 1-9/16" Bore (SK-1-9/16)
- POWERDRIVE QD Bushing, Series QT, 1/2" Bore (QT-1/2)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- DODGE 2517 X 2-11/16-KW Taper Lock Bushing (2517 2-31/64)
- Powerdrive Tapered & QD Bushings