Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series G, 1/2 In
Mfr # G 1/2
Zoro # G3887186
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Bore Dia. 1/2 in
- Length 1 in
- Dimension L 1 in
- SAE Grade G3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # G 1/2
- Zoro # G3887186
- UPC # 637363265717
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 in |
Length | 1 in |
Dimension L | 1 in |
Dimension D Large End | 1.172 in |
Dimension D Small End | 1.133 in |
Dimension U | 1/4 in |
Dimension T | 3/4 in |
Dimension V | 2 3/16 in |
Bolt Circle Dia. | 1.5625 in |
Bolt Circle Diameter | 1.56 in |
Bore Diameter | 1/2 in |
Barrel Diameter | 1.133 in |
Keyway Width | 1/8 in |
Length Less Flange | 0.75 in |
Bushing Diameter | 1.172 in |
Flange Width | 1/4 in |
Overall Diameter | 2 in |
Keyway Height | 1/16 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 1/2 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/16 in, Keyway Width 1/8 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- GOODMAN B1340021S 1/3 Hp Blower Motor (B1340021S)
- TOMPKINS Hydraulic Fitting-Steel12 BEADED STEM-08MP 90 (4501-12-08)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- POWERDRIVE QD Bushing, SF, 50mm (SF-50MM)
- POWERDRIVE Taper Lock Bushing, TL2517, 28mm (TL2517-28MM)
- POWERDRIVE QD Bushing, Series SK, 2-1/8" Bore (SK-2-1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8" (Q1-1-7/8)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X2-1/2 KWY 5/8X3/16)
- Powerdrive Bushings