Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series G, 1 In
Mfr # G 1
Zoro # G3664324
original price:
$15.94
25% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series G
- Bore Dia. 1 in
- Length 1 in
- Dimension U 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # G 1
- Zoro # G3664324
- UPC # 637363086831
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1 in |
Dimension U | 1/4 in |
Bolt Circle Dia. | 1.5625 in |
Dimension D Large End | 1.172 in |
Dimension L | 1 in |
Dimension D Small End | 1.133 in |
Dimension V | 2 3/16 in |
Dimension T | 3/4 in |
Bolt Circle Diameter | 1.56 in |
Bore Diameter | 1 in |
Overall Diameter | 2 in |
Bushing Diameter | 1.172 in |
Flange Width | 1/4 in |
Barrel Diameter | 1.133 in |
Length Less Flange | 0.75 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series G, Bore Diameter 1 in, Length 1 in, Bolt Circle Diameter 1.56 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.172 in, Fastener Tightening Torque Capacity 95 in-lb, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 0.75 in, Material Steel, Overall Diameter 2 in, SAE Grade G3000, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- INA Linear Ball Bearings Max Cube KG, KS, KT, KX Linear ball bearings KXinch (KX24PP)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- POWERDRIVE Taper Lock Bushing, TL1008, 3/4" Bore (TL1008-3/4)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- POWERDRIVE QD Bushing, Series E, 55mm Bore (E-55MM)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- DODGE 1615 X 1 7/16-KW Taper Lock Bushing (1615X1-7/16 KWY 3/8X3/16)
- Powerdrive Tapered & QD Bushings