Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 7/8 In
Mfr # B 7/8
Zoro # G3656852
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 7/8 in
- Length 1.938 in
- External Key On Bushing Provides Positive Drive
- Dimension V 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 7/8
- Zoro # G3656852
- UPC # 637363102838
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.938 in |
Dimension V | 3 1/8 in |
Dimension D Large End | 2.625 in |
Dimension D Small End | 2.5567 in |
Dimension U | 1/2 in |
Dimension T | 1 7/16 in |
Dimension L | 1 15/16 in |
Bolt Circle Dia. | 3.125 in |
Bore Diameter | 7/8 in |
Bolt Circle Diameter | 3.13 in |
Barrel Diameter | 2.557 in |
Overall Diameter | 3.688 in |
Flange Width | 1/2 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Length Less Flange | 1.438 in |
Bushing Diameter | 2.625 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 7/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Tube (0319-12)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- POWERDRIVE QD Bushing, Series SF, 1-1/2" Bore (SF-1-1/2)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- POWERDRIVE QD Bushing, Series SK, 55mm Bore (SK-55MM)
- POWERDRIVE Split Taper Bushing, Series G, 3/4 In (G 3/4)
- POWERDRIVE QD Bushing, SK, 30mm (SK-30MM)
- POWERDRIVE QD Bushing, SH, 9/16" (SH-9/16)
- ZORO SELECT QD Bushing, Series E, Bore 2-11/16 In (E21116)
- Powerdrive Tapered & QD Bushings