Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 2 In
Mfr # B 2
Zoro # G3652941
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 2 in
- Length 1.938 in
- Flange Type Solid
- Bolt Circle Dia. 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 2
- Zoro # G3652941
- UPC # 637363265342
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 in |
Length | 1.938 in |
Bolt Circle Dia. | 3.125 in |
Dimension T | 1 7/16 in |
Dimension D Large End | 2.625 in |
Dimension U | 1/2 in |
Dimension D Small End | 2.5567 in |
Dimension L | 1 15/16 in |
Dimension V | 3 1/8 in |
Bore Diameter | 2 in |
Bolt Circle Diameter | 3.13 in |
Keyway Width | 1/2 in |
Barrel Diameter | 2.557 in |
Overall Diameter | 3.688 in |
Flange Width | 1/2 in |
Keyway Height | 1/4 in |
Bushing Diameter | 2.625 in |
Length Less Flange | 1.438 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Corrosion Penetrant With Graphite, 16oz., PK12 (PC-240E)
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3330 (3330)
- POWERDRIVE QD Bushing, Series SK, 1-1/4" Bore (SK-1-1/4)
- POWERDRIVE QD Bushing, SH, 7/16-MPB (SH-1/2)
- POWERDRIVE QD Bushing, Series SK, 2-1/8" Bore (SK-2-1/8)
- POWERDRIVE Taper Lock Bushing, TL1008, 3/4" Bore (TL1008-3/4)
- POWERDRIVE QD Bushing, SF, 1-3/8-3/8KS (SF-1-3/83/8)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- Powerdrive Bushings