Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 2-1/8 In
Mfr # B 2 1/8
Zoro # G3662662
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 2 1/8 in
- Length 1.938 in
- Material Steel
- Dimension D Large End 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # B 2 1/8
- Zoro # G3662662
- UPC # 637363142643
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 in |
Length | 1.938 in |
Dimension D Large End | 2.625 in |
Dimension V | 3 1/8 in |
Dimension T | 1 7/16 in |
Bolt Circle Dia. | 3.125 in |
Dimension U | 1/2 in |
Dimension L | 1 15/16 in |
Dimension D Small End | 2.5567 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 2 1/8 in |
Barrel Diameter | 2.557 in |
Overall Diameter | 3.688 in |
Length Less Flange | 1.438 in |
Flange Width | 1/2 in |
Keyway Height | 1/4 in |
Bushing Diameter | 2.625 in |
Keyway Width | 1/2 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 2 1/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/16 In (Q1X1 7/16)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- POWERDRIVE QD Bushing, SH, 9/16" (SH-9/16)
- POWERDRIVE QD Bushing, Series SF, 15/16" Bore (SF-15/16)
- POWERDRIVE QD Bushing, Series SH, 3/4" Bore (SH-3/4)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517X2-1/2 KWY 5/8X3/16)
- Powerdrive Tapered & QD Bushings