Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 13/16 In
Mfr # B 13/16
Zoro # G3744282
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 13/16 in
- Length 1.938 in
- Dimension T 1 7/16 in
- SAE Grade G3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 13/16
- Zoro # G3744282
- UPC # 637363265250
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 13/16 in |
Length | 1.938 in |
Dimension T | 1 7/16 in |
Dimension U | 1/2 in |
Dimension L | 1 15/16 in |
Dimension V | 3 1/8 in |
Dimension D Small End | 2.5567 in |
Bolt Circle Dia. | 3.125 in |
Dimension D Large End | 2.625 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 13/16 in |
Barrel Diameter | 2.557 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.625 in |
Overall Diameter | 3.688 in |
Keyway Width | 3/16 in |
Keyway Height | 3/32 in |
Length Less Flange | 1.438 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 13/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- D&D 102" Outside Length, 7/8" Top Width, 1 Ribs (C98)
- GATES Poly Chain GT2 Sprockets, 8MX-48S-12 (8MX-48S-12)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- POWERDRIVE QD Bushing, Series SK, 1-7/16" Bore (SK-1-7/16)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/4 In (Q1 X 1 1/4)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- POWERDRIVE QD Bushing, SK, 50mm (SK-50MM)
- POWERDRIVE Bushing, Series 2012, 2.000" Bore (TL2012-2)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8" (P1-1-3/85/16)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- Powerdrive Bushings