Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1 In
Mfr # B 1
Zoro # G4153852
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 in
- Length 1.938 in
- Dimension T 1 7/16 in
- Bolt Circle Dia. 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 1
- Zoro # G4153852
- UPC # 637363102845
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 in |
Length | 1.938 in |
Dimension T | 1 7/16 in |
Bolt Circle Dia. | 3.125 in |
Dimension V | 3 1/8 in |
Dimension U | 1/2 in |
Dimension L | 1 15/16 in |
Dimension D Small End | 2.5567 in |
Dimension D Large End | 2.625 in |
Bore Diameter | 1 in |
Bolt Circle Diameter | 3.13 in |
Flange Width | 1/2 in |
Barrel Diameter | 2.557 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.688 in |
Length Less Flange | 1.438 in |
Bushing Diameter | 2.625 in |
Keyway Height | 1/8 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0412)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- FAG BEARINGS FAG-6204 2ZR, Deep Groove BBear, Single Row 90Mm, 6204 2ZR (6204 2ZR)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- POWERDRIVE Split Taper Bushing, Series B, 2-1/8 In (B 2 1/8)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1 In (Q1 X 1)
- POWERDRIVE QD Bushing, SH, 1-9/16" (SH-1-9/16)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- Powerdrive Tapered & QD Bushings