Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-7/8 In
Mfr # B 1 7/8
Zoro # G3607737
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 7/8 in
- Length 1.938 in
- SAE Grade G3000
- Flange Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # B 1 7/8
- Zoro # G3607737
- UPC # 637363078485
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 in |
Length | 1.938 in |
Dimension V | 3 1/8 in |
Dimension D Large End | 2.625 in |
Dimension L | 1 15/16 in |
Bolt Circle Dia. | 3.125 in |
Dimension T | 1 7/16 in |
Dimension U | 1/2 in |
Dimension D Small End | 2.5567 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 1 7/8 in |
Overall Diameter | 3.688 in |
Barrel Diameter | 2.557 in |
Keyway Width | 1/2 in |
Length Less Flange | 1.438 in |
Flange Width | 1/2 in |
Bushing Diameter | 2.625 in |
Keyway Height | 1/4 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 7/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFK8)
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- POWERDRIVE QD Bushing, Series SD, 24mm Bore (SD-24MM)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/16 In (B 1 7/16)
- POWERDRIVE QD Bushing, SF, 35mm (SF-35MM)
- DODGE 1008 X 1 Keyway Taper Locking Bushing (1008X1)
- Powerdrive Tapered & QD Bushings