Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-7/16 In
Mfr # B 1 7/16
Zoro # G3723517
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 7/16 in
- Length 1.938 in
- External Key On Bushing Provides Positive Drive
- Dimension T 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 1 7/16
- Zoro # G3723517
- UPC # 637363078508
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.938 in |
Dimension T | 1 7/16 in |
Dimension V | 3 1/8 in |
Bolt Circle Dia. | 3.125 in |
Dimension D Small End | 2.5567 in |
Dimension U | 1/2 in |
Dimension L | 1 15/16 in |
Dimension D Large End | 2.625 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 1 7/16 in |
Overall Diameter | 3.688 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Bushing Diameter | 2.625 in |
Length Less Flange | 1.438 in |
Flange Width | 1/2 in |
Barrel Diameter | 2.557 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 7/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHW1)
- TIMKEN TIM-65320 3110-00-100-0606, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 65320 3110001000606 (65320 3110-00-100-0606)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- ENERPAC SCH121H, 12 Ton, 1.63 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH121H)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- POWERDRIVE QD Bushing, Series SK, 2-3/16" Bore (SK-2-3/16)
- POWERDRIVE QD Bushing, Series SF, 42mm Bore (SF-42MM)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/8 In (B 1 1/8)
- POWERDRIVE QD Bushing, Series SDS, 42mm Bore (SDS-42MM)
- TRITAN QD Bushing, 25mm Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 25MM)
- Powerdrive Bushings