Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-3/4 In
Mfr # B 1 3/4
Zoro # G3707261
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 3/4 in
- Length 1.938 in
- Taper 3/4 in Per ft
- Dimension D Small End 2.5567 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 1 3/4
- Zoro # G3707261
- UPC # 637363265328
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 1.938 in |
Dimension D Small End | 2.5567 in |
Dimension T | 1 7/16 in |
Bolt Circle Dia. | 3.125 in |
Dimension L | 1 15/16 in |
Dimension U | 1/2 in |
Dimension V | 3 1/8 in |
Dimension D Large End | 2.625 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 1 3/4 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Length Less Flange | 1.438 in |
Flange Width | 1/2 in |
Overall Diameter | 3.688 in |
Bushing Diameter | 2.625 in |
Barrel Diameter | 2.557 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 3/4 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/2-14 Nominal, MNPT, Brass, Domestic (4EM4-B)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- POWERDRIVE QD Bushing, SH, 9/16" (SH-9/16)
- POWERDRIVE QD Bushing, SK, 2-1/16" (SK-2-1/16)
- POWERDRIVE QD Bushing, Series SDS, 42mm Bore (SDS-42MM)
- POWERDRIVE QD Bushing, SK, 25mm (SK-25MM)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-11/16 In (Q1X1 11/16)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- Powerdrive Bushings