Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-15/16 In
Mfr # B 1 15/16
Zoro # G3729564
original price:
$49.00
35% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 15/16 in
- Length 1.938 in
- SAE Grade G3000
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # B 1 15/16
- Zoro # G3729564
- UPC # 637363102852
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 1.938 in |
Dimension D Small End | 2.5567 in |
Dimension U | 1/2 in |
Dimension V | 3 1/8 in |
Dimension T | 1 7/16 in |
Dimension D Large End | 2.625 in |
Bolt Circle Dia. | 3.125 in |
Dimension L | 1 15/16 in |
Bolt Circle Diameter | 3.13 in |
Bore Diameter | 1 15/16 in |
Flange Width | 1/2 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Overall Diameter | 3.688 in |
Barrel Diameter | 2.557 in |
Length Less Flange | 1.438 in |
Bushing Diameter | 2.625 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 15/16 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- POWERDRIVE QD Bushing, Series SH, 1-1/8" Bore (SH-1-1/8)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- Powerdrive Tapered & QD Bushings