Shop All Belt Tighteners & Accessories
Powerdrive
Single Adjusting Tightener
Mfr # SATQ
Zoro # G1047234
original price:
$66.39
9% off
new price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Idler Bushing 6AGL4
- Use w/Gearbelt Pulley Idler 6AGN9 6AGP1
- Use w/Flat Face Idlers 6AGP2 6AGP3
- Tightener Shaft Required 6AGL6, 6AGL7
- Mounting Hole (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # SATQ
- Zoro # G1047234
- UPC # 637363283537
- Country of Origin India
- Category Belt Tighteners & Accessories
Dimensions
Shaft Thread Size | 3/4"-10 |
Arm Length to Hole Center | 4 in |
Mount Base Width | 1 5/8 in |
Mount Hole Diameter | 1 in |
Overall Height | 1 5/8 in |
Overall Length | 6.25 in |
For Shaft Thread Size | 3/4"-10 |
Arm Length to End | 6.25 in |
Details
Item | Adjusting Tightener |
Idler Bushing | 6AGL4 |
Use w/Gearbelt Pulley Idler | 6AGN9 6AGP1 |
Use w/Flat Face Idlers | 6AGP2 6AGP3 |
Tightener Shaft Required | 6AGL6, 6AGL7 |
Mounting Hole (In.) | 1 in |
Use w/Idler Sprockets | 6AGN5 a 6AGN8 |
Use w/V-Belt Idler Sheaves | 6AGP6 6AGP7 6AGP8 |
Compatible Tightener Shaft Manufacturer Part Number | N2, N3 |
Compatible Idler Pulley Manufacturer Part Number | N16H100 (Timing), N22L100 (Timing), N4D1F (Flat), N4D2F (Flat), NAK41 (V-Belt), NBK40 (V-Belt), NBK52 (V-Belt) |
Number of Mount Holes | 1 |
Includes Tightener Shaft | No |
Compatible Idler Sprocket Manufacturer Part Number | HN40B19, HN50B17, HN60B17, HN80B13 |
For Idler Type | Flat Belt Pulley, Timing Belt Pulley |
Adjustment Type | Non-Adjustable Arm |
Description
Adjusting Tightener, Arm Length to Hole Center 4 in, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft No, Mount Base Length Not Applicable, Mount Base Width 1 5/8 in, Mount Hole Diameter 1 in, Overall Length 6.25 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 3/4 In.-10, Thread Length Not Applicable, Adjustment Type Non-Adjustable Arm, Arm Length to End 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-31)
- ZEP Lubeze Drill Chill, Cutting Oil, 5 gal. (137835)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- Powerdrive Power Transmission Belts