Shop All Tapered & QD Bushings
Powerdrive
QD Bushing, JA, 15/16"
Mfr # JA-15/16
Zoro # G9575741
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # JA-15/16
- Zoro # G9575741
- UPC # 637363072605
- Country of Origin India
- Category Tapered & QD Bushings
Description
QD Bushing,JA,15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC42GN0014)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/2 In (P1 X 1 1/2)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8" (Q1-1-7/8)
- POWERDRIVE Split Taper Bushing, Series B, 2-1/8 In (B 2 1/8)
- POWERDRIVE QD Bushing, Series SF, 1-15/16" Bore (SF-1-15/16)
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- Powerdrive Tapered & QD Bushings