Shop All Generator & Power Inverter Accessories
Powerdrive
PowerDrive PDIKT1 1500W Power Inverter Installation Kit
Mfr # PDIKT1
Zoro # G004125287
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # PDIKT1
- Zoro # G004125287
- UPC # 45464796212
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Installation Kit |
Description
Features
- 1500W Power Inverter Installation Kit
- Install kit Designed for power inverters up to 1500 watts
- This PowerDrive power inverter installation kit is designed for power inverters up to 1500 Watts
- 60" 2-gauge red power cable
- 60" 2-gauge black power cable
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- POWERDRIVE Inverter Installation Kit, 8.90" H (PDIKT1)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- Powerdrive Generator & Power Inverter Accessories