Shop All Power Inverters
This Product is Discontinued
Powerdrive
Inverter, Modified Sine Wave, 6000W Peak, 3,000 W Continuous, 6 Outlets (Discontinued)
Mfr # PD3000
Zoro # G7432531
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 6000W
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12.8V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # PD3000
- Zoro # G7432531
- UPC # 045464781867
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 15.74 in |
Height | 14.96 in |
Depth | 4.72 in |
Overall Height | 4 1/4 in |
Overall Depth | 14 in |
Overall Width | 14 in |
Inverter DxWxH | 14 in x 14 in x 4 1/4 in |
Description
Inverter, DC Connection Hardwired, Peak Output Power 6000W, Number of Outlets 6, Output Frequency 58 Hz -62 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC, Includes Bluetooth(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.