Shop All Generator & Power Inverter Accessories
Powerdrive
Inverter Installation Kit, 8.90" H
Mfr # PDIKT1
Zoro # G2143533
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 7.6 in
- Includes (2) 5 ft Cable, 10 AWG, 2 AWG, 3 ft Cable
- For Use With All Installer Power Inverters
- Height (In.) 8.9 in
- Width (In.) 3.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # PDIKT1
- Zoro # G2143533
- UPC # 045464796212
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Depth (In.) | 7.6 in |
Height (In.) | 8.9 in |
Width (In.) | 3.2 in |
Cable Length | 5 ft |
Details
Item | Inverter Installation Kit |
Includes | (2) 5 ft Cable, 10 AWG, 2 AWG, 3 ft Cable |
For Use With | All Installer Power Inverters |
Compatible Manufacturer Model Number | Power Drive Inverters |
Description
Inverter Installation Kit, Compatible Manufacturer Model Number Power Drive Inverters, Includes (2) 5 ft Cable, 10 AWG, 2 AWG, 3 ft Cable, Cable Length 5 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Alarm Switch, Heavy Duty (SW15)
- WHITE-RODGERS DC Power Solenoid, Dust Resistant, 50 A, 36V DC, SPNO, Continuous Duty, #10-32, Isolated Coil Type (70 120224S1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- POWERDRIVE PowerDrive PDIKT1 1500W Power Inverter Installation Kit (PDIKT1)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- CHAMPION POWER EQUIPMENT Storm Cover, Use with Champion 2000-3500 Watt Inverter Generators (100603)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- FIRMAN Large Size Portable Generator Cover (1009)
- Powerdrive Generator & Power Inverter Accessories