Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 48 Grooves
Mfr # 48XLB037-6A
Zoro # G2266485
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 48
- Bore Dia. - Timing Belt Pulleys 5/16 in
- Pitch Dia. - Timing Belt Pulleys 3.056 in
- Outside Dia. - Timing Belt Pulleys 3.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 48XLB037-6A
- Zoro # G2266485
- UPC # 637363041694
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 in |
Pitch Dia. - Timing Belt Pulleys | 3.056 in |
Outside Dia. - Timing Belt Pulleys | 3.036 in |
Width (mm) | 14.2875 |
Pitch Dia. (In.) | 3.056 |
Width - Timing Belt Pulleys | 9/16 in |
Max. Bore Dia. - Timing Belt Pulleys | 1 in |
Outside Dia. (mm) | 77.1144 |
Dimension F (In.) | 9/16 in |
Bore Dia. (mm) | 7.9375 |
Dimension H (In.) | 1 1/2 in |
Dimension L (In.) | 1 in |
Outside Dia. (In.) | 3.036 |
For Timing Belt Width | 1/4 in, 3/8 in |
Dimension P (In.) | 7/16 in |
Width (In.) | 9/16 |
Bore Dia. (In.) | 5/16 |
Pitch Dia. (mm) | 77.6224 |
Length through Bore | 1 in |
For Belt Trade Size | XL |
Overall Width | 1 in |
Pitch Diameter | 3.056 in |
Face Width | 0.563 in |
Face Diameter | 1 1/2 in |
Outside Diameter | 3.036 in |
Bore Diameter | 5/16 in |
Maximum Bore Diameter | 1 in |
For Belt Width | 3/8 in |
Hub Diameter | 1 1/2 in |
Description
Gearbelt Pulley, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 1 in, Number of Teeth 48, Outside Diameter 3.036 in, Pitch 0.2 in, Pitch Diameter 3.056 in, Bore Type Plain, Face Diameter 1 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 30mm Bore, HighCapacity (GE 30TE 2RS)
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- Powerdrive Timing Belt Pulleys