Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 40 Grooves
Mfr # 40XLB037-6A
Zoro # G0614031
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 40
- Bore Dia. - Timing Belt Pulleys 5/16 in
- Pitch Dia. - Timing Belt Pulleys 2.456 in
- Outside Dia. - Timing Belt Pulleys 2.526 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 40XLB037-6A
- Zoro # G0614031
- UPC # 637363003890
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 in |
Pitch Dia. - Timing Belt Pulleys | 2.456 in |
Outside Dia. - Timing Belt Pulleys | 2.526 in |
Dimension P (In.) | 7/16 in |
Dimension H (In.) | 1 1/2 in |
Width - Timing Belt Pulleys | 9/16 in |
Bore Dia. (In.) | 5/16 |
Width (mm) | 14.2875 |
Outside Dia. (In.) | 2.526 |
Dimension F (In.) | 9/16 in |
Outside Dia. (mm) | 64.1604 |
For Timing Belt Width | 1/4 in, 3/8 in |
Dimension L (In.) | 1 in |
Width (In.) | 9/16 |
Bore Dia. (mm) | 7.9375 |
Pitch Dia. (mm) | 64.6684 |
Max. Bore Dia. - Timing Belt Pulleys | 1 in |
Pitch Dia. (In.) | 2.456 |
Length through Bore | 1 in |
Bore Diameter | 5/16 in |
Pitch Diameter | 2.456 in |
Outside Diameter | 2.526 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Overall Width | 1 in |
Face Diameter | 1 1/2 in |
For Belt Trade Size | XL |
Maximum Bore Diameter | 1 in |
Hub Diameter | 1 1/2 in |
Description
Gearbelt Pulley, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 1 in, Number of Teeth 40, Outside Diameter 2.526 in, Pitch 0.2 in, Pitch Diameter 2.456 in, Bore Type Plain, Face Diameter 1 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0008 (G46995-0008)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B MANUFACTURING 20-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA3)
- Powerdrive Pulleys & Sheaves