Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 36 Grooves
Mfr # 36XLB037-6A
Zoro # G0962464
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 36
- Bore Dia. - Timing Belt Pulleys 5/16 in
- Pitch Dia. - Timing Belt Pulleys 2.295 in
- Outside Dia. - Timing Belt Pulleys 2.272 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 36XLB037-6A
- Zoro # G0962464
- UPC # 637363003852
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 in |
Pitch Dia. - Timing Belt Pulleys | 2.295 in |
Outside Dia. - Timing Belt Pulleys | 2.272 in |
Pitch Dia. (mm) | 58.2168 |
Width (In.) | 9/16 |
Outside Dia. (mm) | 57.7088 |
Pitch Dia. (In.) | 2.295 |
Bore Dia. (mm) | 7.9375 |
Dimension H (In.) | 1 1/2 in |
Bore Dia. (In.) | 5/16 |
Width (mm) | 14.2875 |
Outside Dia. (In.) | 2.272 |
Max. Bore Dia. - Timing Belt Pulleys | 1 in |
Width - Timing Belt Pulleys | 9/16 in |
Dimension L (In.) | 1 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Dimension P (In.) | 7/16 in |
Dimension F (In.) | 9/16 in |
Overall Width | 1 in |
Face Diameter | 1 1/2 in |
Face Width | 0.563 in |
Pitch Diameter | 2.292 in |
For Belt Width | 3/8 in |
Outside Diameter | 2.272 in |
For Belt Trade Size | XL |
Maximum Bore Diameter | 15/16 in |
Hub Diameter | 1 1/2 in |
Bore Diameter | 5/16 in |
Length through Bore | 1 in |
Description
Gearbelt Pulley, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 15/16 in, Number of Teeth 36, Outside Diameter 2.272 in, Pitch 0.2 in, Pitch Diameter 2.292 in, Bore Type Plain, Face Diameter 1 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (CB060804)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 2 x 90in PL, T180 (D900H200)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- Powerdrive Timing Belt Pulleys