Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 32 Grooves
Mfr # 32XLB037-6A
Zoro # G1404051
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 32
- Bore Dia. - Timing Belt Pulleys 5/16 in
- Pitch Dia. - Timing Belt Pulleys 2.037 in
- Outside Dia. - Timing Belt Pulleys 2.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 32XLB037-6A
- Zoro # G1404051
- UPC # 637363003814
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 in |
Pitch Dia. - Timing Belt Pulleys | 2.037 in |
Outside Dia. - Timing Belt Pulleys | 2.017 in |
Dimension L (In.) | 1 in |
Width - Timing Belt Pulleys | 9/16 in |
Dimension F (In.) | 9/16 in |
Pitch Dia. (mm) | 51.7398 |
Bore Dia. (In.) | 5/16 |
Pitch Dia. (In.) | 2.037 |
For Timing Belt Width | 1/4 in, 3/8 in |
Width (In.) | 9/16 |
Bore Dia. (mm) | 7.9375 |
Width (mm) | 14.2875 |
Max. Bore Dia. - Timing Belt Pulleys | 1 in |
Outside Dia. (mm) | 51.2318 |
Dimension H (In.) | 1 1/2 in |
Dimension P (In.) | 7/16 in |
Outside Dia. (In.) | 2.017 |
For Belt Width | 3/8 in |
Bore Diameter | 5/16 in |
Length through Bore | 1 in |
Pitch Diameter | 2.037 in |
Maximum Bore Diameter | 13/16 in |
Overall Width | 1 in |
Hub Diameter | 1 1/2 in |
Face Diameter | 1 1/2 in |
Face Width | 0.563 in |
Outside Diameter | 2.031 in |
For Belt Trade Size | XL |
Description
Gearbelt Pulley, Bore Diameter 5/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 13/16 in, Number of Teeth 32, Outside Diameter 2.031 in, Pitch 0.2 in, Pitch Diameter 2.037 in, Bore Type Plain, Face Diameter 1 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 200Mxl4.8G (200MXL4.8G)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- Powerdrive Pulleys & Sheaves