Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 30 Grooves
Mfr # 30XLB037-6FA
Zoro # G2123606
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 30
- Bore Dia. - Timing Belt Pulleys 5/16 in
- Pitch Dia. - Timing Belt Pulleys 1.91 in
- Outside Dia. - Timing Belt Pulleys 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 30XLB037-6FA
- Zoro # G2123606
- UPC # 637363003012
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 in |
Pitch Dia. - Timing Belt Pulleys | 1.91 in |
Outside Dia. - Timing Belt Pulleys | 1.89 in |
Bore Dia. (In.) | 5/16 |
Flange Dia. (In.) | 2 1/8 |
Dimension H (In.) | 1 3/8 in |
Outside Dia. (mm) | 48.0060 |
Outside Dia. (In.) | 1.890 |
Dimension P (In.) | 11/32 in |
Dimension F (In.) | 9/16 in |
Width (In.) | 9/16 |
Dimension L (In.) | 29/32 in |
Pitch Dia. (mm) | 48.5140 |
Width - Timing Belt Pulleys | 9/16 in |
Flange Dia. (mm) | 53.975 |
Width (mm) | 14.2875 |
For Timing Belt Width | 1/4 in, 3/8 in |
Pitch Dia. (In.) | 1.910 |
Flange Dia. | 2 1/8 in |
Bore Dia. (mm) | 7.9375 |
Max. Bore Dia. - Timing Belt Pulleys | 13/16 in |
Overall Width | 15/16 in |
For Belt Trade Size | XL |
Face Width | 0.563 in |
Bore Diameter | 1/4 in |
Outside Diameter | 2.125 in |
Hub Diameter | 1 5/16 in |
Maximum Bore Diameter | 13/16 in |
Length through Bore | 29/32 in |
Pitch Diameter | 1.91 in |
For Belt Width | 3/8 in |
Face Diameter | 1 5/16 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 60XL037, Material Aluminum, Maximum Bore Diameter 13/16 in, Number of Teeth 30, Outside Diameter 2.125 in, Pitch 0.2 in, Pitch Diameter 1.91 in, Bore Type Plain, Face Diameter 1 5/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 5/16 in, Hub Projection 11/32 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-275-B Two-Piece Clamping Collar (G2SC-275-B)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3515)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- POWERDRIVE GearbeltPulley, XL, 22 Grooves (22XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- Powerdrive Timing Belt Pulleys