Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 28 Grooves
Mfr # 28XLB037-6FA
Zoro # G0664641
original price:
$47.72
31% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 28
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.783 in
- Outside Dia. - Timing Belt Pulleys 1.763 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 28XLB037-6FA
- Zoro # G0664641
- UPC # 637363002954
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.783 in |
Outside Dia. - Timing Belt Pulleys | 1.763 in |
Outside Dia. (mm) | 35.0774 |
Pitch Dia. (In.) | 1.783 |
Flange Dia. (In.) | 2 |
Outside Dia. (In.) | 1.763 |
Pitch Dia. (mm) | 45.2882 |
Max. Bore Dia. - Timing Belt Pulleys | 3/4 in |
Dimension F (In.) | 9/16 in |
Dimension P (In.) | 11/32 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Bore Dia. (In.) | 1/4 |
Flange Dia. (mm) | 50.8 |
Flange Dia. | 2 in |
Bore Dia. (mm) | 6.35 |
Dimension H (In.) | 1 3/16 in |
Width (mm) | 14.2875 |
Width - Timing Belt Pulleys | 9/16 in |
Width (In.) | 9/16 |
Dimension L (In.) | 29/32 in |
Length through Bore | 29/32 in |
For Belt Trade Size | XL |
For Belt Width | 3/8 in |
Outside Diameter | 2 in |
Bore Diameter | 1/4 in |
Maximum Bore Diameter | 3/4 in |
Hub Diameter | 1 3/16 in |
Overall Width | 15/16 in |
Face Width | 0.563 in |
Face Diameter | 1 3/16 in |
Pitch Diameter | 1.783 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 3/4 in, Number of Teeth 28, Outside Diameter 2 in, Pitch 0.2 in, Pitch Diameter 1.783 in, Bore Type Plain, Face Diameter 1 3/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 3/16 in, Hub Projection 11/32 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- GENIE Genie Lithium Grease Screw Drive Lubricant (37375R)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR15SF25)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 28 Grooves (B-28S-SK)
- Powerdrive Timing Belt Pulleys