Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 24 Grooves
Mfr # 24XLB037-6FA
Zoro # G1301605
original price:
$38.89
31% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 24
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.528 in
- Outside Dia. - Timing Belt Pulleys 1.508 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 24XLB037-6FA
- Zoro # G1301605
- UPC # 637363002718
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.528 in |
Outside Dia. - Timing Belt Pulleys | 1.508 in |
Flange Dia. | 1 3/4 in |
Bore Dia. (In.) | 1/4 |
Flange Dia. (In.) | 1 3/4 |
Flange Dia. (mm) | 44.45 |
Pitch Dia. (mm) | 38.8112 |
Pitch Dia. (In.) | 1.528 |
Dimension P (In.) | 11/32 in |
Width - Timing Belt Pulleys | 9/16 in |
Max. Bore Dia. - Timing Belt Pulleys | 5/8 in |
Dimension H (In.) | 1 1/16 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Outside Dia. (In.) | 1.508 |
Bore Dia. (mm) | 6.35 |
Dimension F (In.) | 9/16 in |
Width (In.) | 9/16 |
Dimension L (In.) | 29/32 in |
Width (mm) | 14.2875 |
Outside Dia. (mm) | 33.4518 |
For Belt Width | 3/8 in |
Overall Width | 15/16 in |
Maximum Bore Diameter | 5/8 in |
Hub Diameter | 1 1/16 in |
For Belt Trade Size | XL |
Face Width | 0.563 in |
Bore Diameter | 1/4 in |
Face Diameter | 1 1/16 in |
Pitch Diameter | 1.528 in |
Outside Diameter | 1.75 in |
Length through Bore | 29/32 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 5/8 in, Number of Teeth 24, Outside Diameter 1.75 in, Pitch 0.2 in, Pitch Diameter 1.528 in, Bore Type Plain, Face Diameter 1 1/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/16 in, Hub Projection 11/32 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- Powerdrive Timing Belt Pulleys