Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 22 Grooves
Mfr # 22XLB037-6FA
Zoro # G0857351
original price:
$26.74
23% off
new price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 22
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.401 in
- Outside Dia. - Timing Belt Pulleys 1.318 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 22XLB037-6FA
- Zoro # G0857351
- UPC # 637363002541
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.401 in |
Outside Dia. - Timing Belt Pulleys | 1.318 in |
Pitch Dia. (In.) | 1.401 |
Width (In.) | 9/16 |
Width - Timing Belt Pulleys | 9/16 in |
Flange Dia. | 1 5/8 in |
Bore Dia. (mm) | 6.35 |
Pitch Dia. (mm) | 35.5854 |
Flange Dia. (mm) | 41.275 |
Dimension L (In.) | 29/32 in |
Width (mm) | 14.2875 |
Dimension F (In.) | 9/16 in |
Dimension P (In.) | 11/32 in |
Flange Dia. (In.) | 1 5/8 |
Outside Dia. (In.) | 1.318 |
For Timing Belt Width | 1/4 in, 3/8 in |
Outside Dia. (mm) | 31.8262 |
Dimension H (In.) | 1 in |
Max. Bore Dia. - Timing Belt Pulleys | 5/8 in |
Bore Dia. (In.) | 1/4 |
Hub Diameter | 1 in |
For Belt Width | 3/8 in |
Pitch Diameter | 1.401 in |
Face Diameter | 1 in |
Face Width | 0.563 in |
For Belt Trade Size | XL |
Bore Diameter | 1/4 in |
Outside Diameter | 1.625 in |
Overall Width | 7/8 in |
Length through Bore | 7/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 5/8 in, Number of Teeth 22, Outside Diameter 1.625 in, Pitch 0.2 in, Pitch Diameter 1.401 in, Bore Type Plain, Face Diameter 1 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 in, Hub Projection 5/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4078)
- DYNABRADE Brush Holder, 42732 (42732)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- COXREELS Spring Can Assy 10In (689-5)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 25-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3P06-6FA3)
- Powerdrive Timing Belt Pulleys