Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 21 Grooves
Mfr # 21XLB037-6FA
Zoro # G2269644
original price:
$16.00
21% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 21
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.337 in
- Outside Dia. - Timing Belt Pulleys 1.317 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 21XLB037-6FA
- Zoro # G2269644
- UPC # 637363002497
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.337 in |
Outside Dia. - Timing Belt Pulleys | 1.317 in |
Max. Bore Dia. - Timing Belt Pulleys | 5/8 in |
Dimension P (In.) | 11/32 in |
Outside Dia. (mm) | 28.6004 |
Dimension L (In.) | 29/32 in |
Flange Dia. (mm) | 39.6875 |
Dimension H (In.) | 15/16 in |
Pitch Dia. (mm) | 33.9598 |
Outside Dia. (In.) | 1.317 |
Pitch Dia. (In.) | 1.337 |
Bore Dia. (mm) | 6.35 |
Width (mm) | 14.2875 |
Width (In.) | 9/16 |
Flange Dia. | 1 9/16 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Width - Timing Belt Pulleys | 9/16 in |
Flange Dia. (In.) | 1 9/16 |
Bore Dia. (In.) | 1/4 |
Dimension F (In.) | 9/16 in |
Outside Diameter | 1.563 in |
Overall Width | 7/8 in |
Pitch Diameter | 1.337 in |
Hub Diameter | 1 in |
Bore Diameter | 1/4 in |
Length through Bore | 7/8 in |
Face Width | 0.563 in |
For Belt Width | 3/8 in |
Face Diameter | 1 in |
For Belt Trade Size | XL |
Maximum Bore Diameter | 5/8 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 5/8 in, Number of Teeth 21, Outside Diameter 1.563 in, Pitch 0.2 in, Pitch Diameter 1.337 in, Bore Type Plain, Face Diameter 1 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 in, Hub Projection 5/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- COXREELS Spring Canister Assembly, Steel (689-1)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- Powerdrive Timing Belt Pulleys