Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 20 Grooves
Mfr # 20XLB037-6FA
Zoro # G3372406
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 20
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.273 in
- Outside Dia. - Timing Belt Pulleys 1.253 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # 20XLB037-6FA
- Zoro # G3372406
- UPC # 637363002442
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.273 in |
Outside Dia. - Timing Belt Pulleys | 1.253 in |
Pitch Dia. (In.) | 1.273 |
Dimension F (In.) | 9/16 in |
Bore Dia. (mm) | 6.35 |
Dimension H (In.) | 15/16 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Outside Dia. (In.) | 1.253 |
Width (mm) | 14.2875 |
Flange Dia. (In.) | 1 1/2 |
Outside Dia. (mm) | 25.3746 |
Width - Timing Belt Pulleys | 9/16 in |
Pitch Dia. (mm) | 32.3342 |
Flange Dia. | 1 1/2 in |
Width (In.) | 9/16 |
Dimension P (In.) | 11/32 in |
Bore Dia. (In.) | 1/4 |
Flange Dia. (mm) | 38.1 |
Dimension L (In.) | 29/32 in |
Max. Bore Dia. - Timing Belt Pulleys | 9/16 in |
Length through Bore | 7/8 in |
Bore Diameter | 1/4 in |
For Belt Trade Size | XL |
Overall Width | 7/8 in |
Face Diameter | 15/16 in |
Maximum Bore Diameter | 9/16 in |
Pitch Diameter | 1.273 in |
Face Width | 0.563 in |
Hub Diameter | 15/16 in |
Outside Diameter | 1.5 in |
For Belt Width | 3/8 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 9/16 in, Number of Teeth 20, Outside Diameter 1.5 in, Pitch 0.2 in, Pitch Diameter 1.273 in, Bore Type Plain, Face Diameter 15/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 15/16 in, Hub Projection 5/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 5 Microns (PS702P)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- MI-T-M Quick Connect Socket, 3/8 In. (17-0007)
- BRECO Safety Vent Coupler, FPT, Steel, 3/8" (SV4404)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- Powerdrive Pulleys & Sheaves