Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 18 Grooves
Mfr # 18XLB037-6FA
Zoro # G0933527
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 18
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.146 in
- Outside Dia. - Timing Belt Pulleys 1.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # 18XLB037-6FA
- Zoro # G0933527
- UPC # 637363002008
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.146 in |
Outside Dia. - Timing Belt Pulleys | 1.126 in |
Flange Dia. (In.) | 1 3/8 |
Width - Timing Belt Pulleys | 9/16 in |
Dimension F (In.) | 9/16 in |
Width (mm) | 14.2875 |
Outside Dia. (mm) | 23.7490 |
Dimension P (In.) | 1/4 in |
Outside Dia. (In.) | 1.126 |
Bore Dia. (In.) | 1/4 |
Dimension H (In.) | 13/16 in |
Dimension L (In.) | 13/16 in |
Bore Dia. (mm) | 6.35 |
Max. Bore Dia. - Timing Belt Pulleys | 1/2 in |
Pitch Dia. (In.) | 1.146 |
Pitch Dia. (mm) | 29.1084 |
Flange Dia. (mm) | 34.925 |
Width (In.) | 9/16 |
For Timing Belt Width | 1/4 in, 3/8 in |
Flange Dia. | 1 3/8 in |
For Belt Width | 3/8 in |
Face Diameter | 13/16 in |
Face Width | 0.563 in |
Pitch Diameter | 1.146 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter | 1/4 in |
Outside Diameter | 1.375 in |
Overall Width | 13/16 in |
For Belt Trade Size | XL |
Hub Diameter | 13/16 in |
Length through Bore | 13/16 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 1.375 in, Pitch 0.2 in, Pitch Diameter 1.146 in, Bore Type Plain, Face Diameter 13/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 13/16 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- Powerdrive Pulleys & Sheaves