Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 16 Grooves
Mfr # 16XLB037-6FA
Zoro # G1070894
original price:
$19.00
21% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 16
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 1.019 in
- Outside Dia. - Timing Belt Pulleys 0.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 16XLB037-6FA
- Zoro # G1070894
- UPC # 637363001926
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 1.019 in |
Outside Dia. - Timing Belt Pulleys | 0.999 in |
Dimension F (In.) | 9/16 in |
Width (mm) | 14.2875 |
Bore Dia. (mm) | 6.35 |
Flange Dia. (mm) | 31.75 |
Max. Bore Dia. - Timing Belt Pulleys | 7/16 in |
Bore Dia. (In.) | 1/4 |
Flange Dia. | 1 1/4 in |
Pitch Dia. (mm) | 25.8826 |
Pitch Dia. (In.) | 1.019 |
Dimension L (In.) | 13/16 in |
Dimension P (In.) | 1/4 in |
Dimension H (In.) | 11/16 in |
Outside Dia. (mm) | 22.1234 |
Outside Dia. (In.) | 0.999 |
Width - Timing Belt Pulleys | 9/16 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Width (In.) | 9/16 |
Flange Dia. (In.) | 1 1/4 |
Outside Diameter | 1.25 in |
Hub Diameter | 11/16 in |
Face Diameter | 11/16 in |
Length through Bore | 13/16 in |
Bore Diameter | 1/4 in |
Overall Width | 13/16 in |
For Belt Trade Size | XL |
Maximum Bore Diameter | 7/16 in |
Face Width | 0.563 in |
Pitch Diameter | 1.019 in |
For Belt Width | 3/8 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 7/16 in, Number of Teeth 16, Outside Diameter 1.25 in, Pitch 0.2 in, Pitch Diameter 1.019 in, Bore Type Plain, Face Diameter 11/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 11/16 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- BESTORQ Aftermarket HESSTON 700709625 Replacement Belt, B76 (B76)
- WESTAR Engine Mount - Front Left, EM-2768 (EM-2768)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- Powerdrive Timing Belt Pulleys