Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 15 Grooves
Mfr # 15XLB037-6FA
Zoro # G2213364
original price:
$12.56
18% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 15
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 0.955 in
- Outside Dia. - Timing Belt Pulleys 0.935 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 15XLB037-6FA
- Zoro # G2213364
- UPC # 637363001889
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 0.955 in |
Outside Dia. - Timing Belt Pulleys | 0.935 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Bore Dia. (mm) | 6.35 |
Width (In.) | 9/16 |
Dimension P (In.) | 1/4 in |
Width - Timing Belt Pulleys | 9/16 in |
Flange Dia. | 1 3/16 in |
Width (mm) | 14.2875 |
Pitch Dia. (In.) | 0.955 |
Outside Dia. (mm) | 18.8976 |
Bore Dia. (In.) | 1/4 |
Flange Dia. (mm) | 30.1625 |
Dimension L (In.) | 13/16 in |
Pitch Dia. (mm) | 24.2570 |
Dimension F (In.) | 9/16 in |
Max. Bore Dia. - Timing Belt Pulleys | 3/8 in |
Flange Dia. (In.) | 1 3/16 |
Outside Dia. (In.) | 0.935 |
Dimension H (In.) | 5/8 in |
Face Diameter | 5/8 in |
Outside Diameter | 1.188 in |
Length through Bore | 13/16 in |
Hub Diameter | 5/8 in |
For Belt Width | 3/8 in |
Pitch Diameter | 0.955 in |
Bore Diameter | 1/4 in |
Face Width | 0.563 in |
Maximum Bore Diameter | 3/8 in |
Overall Width | 13/16 in |
For Belt Trade Size | XL |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 3/8 in, Number of Teeth 15, Outside Diameter 1.188 in, Pitch 0.2 in, Pitch Diameter 0.955 in, Bore Type Plain, Face Diameter 5/8 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 5/8 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50BS16H X 1)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- POWERDRIVE GearbeltPulley, XL, 32 Grooves (32XLB037-6A)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- Powerdrive Pulleys & Sheaves